Overview
Mfr description
2631RGRAXLG INSULATED SOFTSHELL GLOVE 26
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorGrey
- Manufacturer Upc Number613983138228
- UPC_NO613983138228
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data