Specifications
Dimensions
- SizeLarge
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Lining MaterialFleece
- Manufacturer Upc Number613983131731
- Material TypeKnit Gloves - Coated
- TypeRegular
- UPC_NO613983131731
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)