Overview
Mfr description
2790RBLKMED ARCTICFIT MAX 2790R REGULAR
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983131748
- UPC_NO613983131748
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data