Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Coating MaterialSilicone
- ColorBlack
- Country of OriginCN
- Lining MaterialPolyester
- Manufacturer Upc Number613983137184
- Material TypeKnit Gloves - Coated
- UPC_NO613983137184
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)