Overview
Mfr description
2790RBLKXLG ARCTICFIT MAX 2790R REGULAR
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeKnit Gloves - Coated
- Lining MaterialPolyester
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983131755
- UPC_NO613983131755
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data