Overview
Mfr description
2795RBLKLAR EXTREME ULTRA GRIP GLOVE 279
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983142812
- UPC_NO613983142812
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data