Overview
Mfr description
2795RBLKXLG EXTREME ULTRA GRIP GLOVE 279
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983142829
- UPC_NO613983142829
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data