Specifications
Dimensions
- Glove SizeL or Size 9
- SizeLarge
Details
- Coating MaterialPVC
- ColorHi-Vis Lime
- Country of OriginCN
- Lining MaterialPolyester
- Manufacturer Upc Number613983142775
- Material TypeKnit Gloves - Coated
- UPC_NO613983142775
Help us improve this product