Overview
Mfr description
2800RHVLMED FREEZER EDGE GLOVE 2800R REG
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Manufacturer Upc Number613983142768
- UPC_NO613983142768
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data