Overview
Mfr description
2830RBLKLAR POLARFORCE MITT 2830R REGULA
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Mitts
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- ColorBlack
- Weight0.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data