Specifications
Dimensions
- Glove SizeM or Size 8
- SizeMedium
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983138174
- Material TypeGeneral Purpose Work Mitts
- TypeRegular
- UPC_NO613983138174
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)