Overview
Mfr description
2830RBLKSML POLARFORCE MITT 2830R REGULA
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Work Mitts
- ColorBlack
- Manufacturer Upc Number613983138181
- UPC_NO613983138181
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data