Overview
Mfr description
2830RBLKXLG POLARFORCE MITT 2830R REGULA
Specifications
- Glove SizeXL or Size 10
- Material TypeLeather Palm Mitts
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorBlack
- Weight0.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data