Motion
2860RGBKMED

Refrigiwear
2860RGBKMED

Leather Palm Glove - M or Size 8, Synthetic Leather, No Grade Listed, Tricot, Color Black, Gold
MI ITEM #11831572
MFR #2860RGBKMED
Your Price$68.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
2860RGBKMED

Leather Palm Glove - M or Size 8, Synthetic Leather, No Grade Listed, Tricot, Color Black, Gold
MI ITEM #11831572
MFR #2860RGBKMED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.11/pr(List $78.33)

Overview

Mfr description
2860RGBKMED IRON-TUFF INSULATED GLOVE 28

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Tricot
  • Color
    Black, Gold
  • Material
    Leather
  • Weight
    0.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought