Motion
2890RBLKLAR

Refrigiwear
2890RBLKLAR

Leather Palm Glove - L or Size 9, Leather, No Grade Listed, Color Black
MI ITEM #11831574
MFR #2890RBLKLAR
List Price$391.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
2890RBLKLAR

Leather Palm Glove - L or Size 9, Leather, No Grade Listed, Color Black
MI ITEM #11831574
MFR #2890RBLKLAR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$391.93/each for your price

Overview

Mfr description
2890RBLKLAR EXTREME HEATED GLOVE 2890R R

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Material
    Leather Palm
  • Weight
    0.6456 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought