Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.1155 lb
Details
- ColorLime
- Country of OriginCN
- Manufacturer Upc Number613983112860
- TypeRegular
- UPC_NO613983112860
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)