Overview
Mfr description
6047RNAVOSA FLEX-WEAR OPEN-HOLE MASK 604
Specifications
- ColorNavy
- SizeOne Size Fits All
- TypeRegular
- UPC_NO613983112884
- Weight0.1155 lb
- Country of OriginCN
- Manufacturer Upc Number613983112884
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data