Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.1529 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983106012
- Minimum Order Quantity1
- TypeRegular
- UPC_NO613983106012
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)