Overview
Mfr description
6050RHVLOSA FLEX-WEAR NECK GAITER 6050R
Specifications
- SizeOne Size Fits All
- ColorLime
- TypeRegular
- UPC_NO613983112921
- Country of OriginCN
- Manufacturer Upc Number613983112921
- Minimum Order Quantity1
- Weight0.1529 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data