Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.2136 lb
Details
- ColorGrey/Charcoal/Black
- Country of OriginCN
- Manufacturer Upc Number613983112396
- TypeRegular
- UPC_NO613983112396
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)