Overview
Mfr description
7120RNBKSML FROSTLINE BIB OVERALLS 7120R
Specifications
- SizeSmall
- ColorBlack/Blue
- UPC_NO613983136880
- Manufacturer Upc Number613983136880
- TypeRegular
- Country of OriginCN
- Weight4.95 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data