Overview
Mfr description
7123RBLKMED WOMEN'S INSULATED SOFTSHELL
Specifications
- SizeMedium
- ColorBlack
- UPC_NO613983114307
- Manufacturer Upc Number613983114307
- TypeRegular
- Country of OriginCN
- Weight3.212 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data