Specifications
Dimensions
- SizeSmall
- Weight3.212 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983114291
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983114291
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)