Specifications
Dimensions
- Size5XL
- Weight5.8667 lb
Details
- ColorBlack/Charcoal
- Country of OriginCN
- Manufacturer Upc Number613983115687
- Product TypeBib Overalls
- TypeTall
- UPC_NO613983115687
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)