Overview
Mfr description
7140TBCHMED POLARFORCE BIB OVERALLS 7140
Specifications
- SizeMedium
- ColorBlack/Charcoal
- UPC_NO613983115625
- Manufacturer Upc Number613983115625
- TypeTall
- Country of OriginCN
- Weight4.5375 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data