Overview
Mfr description
7140TBCHXLG POLARFORCE BIB OVERALLS 7140
Specifications
- SizeX-Large
- ColorBlack/Charcoal
- UPC_NO613983115649
- Manufacturer Upc Number613983115649
- TypeTall
- Country of OriginCN
- Weight5.6833 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data