Overview
Mfr description
7250RTLG3XL FREEZER EDGE BIB OVERALLS 72
Specifications
- Size3XL
- ColorLime Gray
- UPC_NO613983134190
- Manufacturer Upc Number613983134190
- TypeRegular
- Country of OriginCN
- Weight4.421 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data