Specifications
Dimensions
- Size2XL
- Weight3.873 lb
Details
- ColorLime Gray
- Country of OriginCN
- Manufacturer Upc Number613983134169
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983134169
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)