Specifications
Dimensions
- Size2XL
- Weight3.63 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983132936
- Product TypeBib Overalls
- TypeRegular
- UPC_NO613983132936
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)