Overview
Mfr description
7495RBLK4XLL2 INSULATED SOFTSHELL ENHANC
Specifications
- Size4XL
- ColorBlack
- UPC_NO613983132950
- Manufacturer Upc Number613983132950
- TypeRegular
- Country of OriginCN
- Weight3.784 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data