Overview
Mfr description
7495RBLK5XLL2 INSULATED SOFTSHELL ENHANC
Specifications
- Size5XL
- ColorBlack
- UPC_NO613983132967
- Manufacturer Upc Number613983132967
- TypeRegular
- Country of OriginCN
- Weight3.784 lb
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data