Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
7550RTLGMED

Freezer Edge Coveralls
Mi Item #11831714
MFR #7550RTLGMED

Mfr description
7550RTLGMED FREEZER EDGE COVERALLS 7550R
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    3.873 lb

Details

  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983142522
  • Product Type
    Bib Overalls
  • UPC_NO
    613983142522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)