Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
8250RTLG3XL

Freezer Edge Jacket
Mi Item #11831804
MFR #8250RTLG3XL

Mfr description
8250RTLG3XL FREEZER EDGE JACKET 8250R HV
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    3XL

Details

  • Color
    Lime Gray
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983134114
  • Type
    Regular
  • UPC_NO
    613983134114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)