Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
8340RBCHSML

PolarForce Hooded Parka
Mi Item #11831816
MFR #8340RBCHSML

Mfr description
8340RBCHSML POLARFORCE HOODED PARKA 8340
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Size
    Small

Details

  • Color
    Black/Charcoal
  • Country of Origin
    CN
  • Manufacturer Upc Number
    613983136156
  • Type
    Regular
  • UPC_NO
    613983136156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)