Specifications
Dimensions
- Size3XL
- Weight0.825 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983129462
- TypeRegular
- UPC_NO613983129462
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)