Specifications
Dimensions
- Size2XL
Details
- ColorBlack/Lime w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983114192
- TypeRegular
- UPC_NO613983114192
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)