Specifications
Dimensions
- Size5XL
Details
- ColorBlack/Lime w/ Tape
- Country of OriginCN
- Manufacturer Upc Number613983114222
- TypeRegular
- UPC_NO613983114222
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)