Specifications
Dimensions
- Glove SizeL or Size 9
- Weight0.6096 lb
Details
- ColorGold
- Leather GradeNo Grade Listed
- Leather Material TypeSplit Cowhide Leather
- Material TypeLeather Palm Mitts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)