Motion
D317RGLDMED

Refrigiwear
D317RGLDMED

Leather Palm Mitt - M or Size 8, Cowhide Grain Leather, Gold
Mi Item #11832019
MFR #D317RGLDMED
Price$61.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
D317RGLDMED

Leather Palm Mitt - M or Size 8, Cowhide Grain Leather, Gold
Mi Item #11832019
MFR #D317RGLDMED

Mfr description
D317RGLDMED DIPPED COWHIDE MITT D317R RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.03/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    0.629 lb

Details

  • Color
    Gold
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Mitts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)