Specifications
Dimensions
- Glove SizeS or Size 7
- Weight0.629 lb
Details
- ColorGold
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Material TypeLeather Palm Mitts
Overview
Mfr description
D317RGLDSML DIPPED COWHIDE MITT D317R RE