Overview
Mfr description
K279RHVLLAR HIVIS SUPER GRIP WITH KEY-RI
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- ColorHi-Vis Lime
- Coating MaterialSilicone
- Manufacturer Upc Number613983107897
- UPC_NO613983107897
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data