Overview
Mfr description
K279RHVLMED HIVIS SUPER GRIP WITH KEY-RI
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983107903
- UPC_NO613983107903
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data