Overview
Mfr description
K279RHVLXLG HIVIS SUPER GRIP WITH KEY-RI
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983107910
- UPC_NO613983107910
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data