Overview
Mfr description
K282RGBK2XL INSULATED HIGH DEXTERITY WIT
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- ColorBlack, Gold
- Manufacturer Upc Number613983107880
- UPC_NO613983107880
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data