Overview
Mfr description
K282RGBKLAR INSULATED HIGH DEXTERITY WIT
- Key-Rite Nib
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- ColorBlack, Gold
- Manufacturer Upc Number613983107866
- UPC_NO613983107866
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data