Overview
Mfr description
K282RGBKMED INSULATED HIGH DEXTERITY WIT
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack, Gold
- Manufacturer Upc Number613983107859
- UPC_NO613983107859
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data