Overview
Mfr description
K282RGBKXLG INSULATED HIGH DEXTERITY WIT
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack, Gold
- Manufacturer Upc Number613983107873
- UPC_NO613983107873
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data