Overview
Mfr description
K319RGLDLAR INSULATED COWHIDE WITH KEY-R
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorGold
- Manufacturer Upc Number613983119876
- UPC_NO613983119876
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data