Overview
Mfr description
K319RGLDMED INSULATED COWHIDE WITH KEY-R
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- ColorGold
- Weight0.6563 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data