Motion
K353RWHTLAR

Refrigiwear
K353RWHTLAR

Leather Palm Glove with Spandex Back - L or Size 9, Top Grain Goatskin Leather, White
Mi Item #11832032
MFR #K353RWHTLAR
Price$82.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Refrigiwear
K353RWHTLAR

Leather Palm Glove with Spandex Back - L or Size 9, Top Grain Goatskin Leather, White
Mi Item #11832032
MFR #K353RWHTLAR

Mfr description
K353RWHTLAR ERGO GOATSKIN WITH KEY-RITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.39/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    0.4742 lb

Details

  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)